Skip to Content
Merck
All Photos(1)

Key Documents

Z508640

Sigma-Aldrich

PTFE stirrer blade

fits shaft o.d., 19 mm (with button), W × L 39 mm × 160 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$221.00

$221.00


Check Cart for Availability


Select a Size

Change View
1 EA
$221.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

$221.00


Check Cart for Availability

material

PTFE

feature

fits shaft o.d. 19 mm (with button)

packaging

pack of 1 ea

manufacturer/tradename

Ace Glass 8085-54

W × L

39 mm × 160 mm

Looking for similar products? Visit Product Comparison Guide

General description

Strong, non-scratch and Inert FDA grade, USP Class VI PTFE stirring blades, fits all standard button-tip stirring shafts.

Features and Benefits

  • Long-groove keyhole provides easy insertion into flask neck
  • Rotates into proper position for stirring action
  • Autoclavable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service