Skip to Content
Merck
All Photos(1)

Key Documents

Z503576

Sigma-Aldrich

Scienceware® Digi-Max slide caliper

accuracy: ± 0.1 mm

Synonym(s):

Digital Caliper

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$469.00

$469.00


Available to ship on24 April 2025Details



Select a Size

Change View
1 EA
$469.00

About This Item

UNSPSC Code:
41111700
NACRES:
NB.79

$469.00


Available to ship on24 April 2025Details


packaging

pkg of 1 ea

manufacturer/tradename

Bel-Art H13417-0000

General description

Has LCD display. Measures with metric or english scale and is self-zeroing. Range: 0 to 150 mm; 0 to 6 in. Accuracy: ± 0.1 mm.

Legal Information

Digi-Max is a trademark of SP Scienceware, a division of SP
Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Does Z503576, Scienceware® Digi-Max™ slide caliper have any SPC or any other output to connect to a computer?

    1 answer
    1. This caliper does not have any output plugs or sockets for connecting to a computer.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service