Skip to Content
Merck
All Photos(1)

Key Documents

Z418153

Sigma-Aldrich

Aldrich® System 45 powder addition funnel

capacity 500 mL

Synonym(s):

funnel powder, powder funnel

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$835.00

$835.00


Check Cart for Availability


Select a Size

Change View
1 EA
$835.00

About This Item

UNSPSC Code:
41121809

$835.00


Check Cart for Availability

auger size

large

Joint

joint ST/NS24/40

H

~300 mm

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

These funnels are designed to deliver free-flowing granular material to reactions by turning the auger feed. Delivery can be continuous or a single charge. Funnels are designed with large top openings with GL 45 threaded closures. PTFE auger can be removed easily for cleaning and is designed for vacuum applications. Only the 500 mL size has a clean out side-arm port. Supplied complete with auger and top cap.

Other Notes

When assembling the auger into the remaining equipment, the auger unit must be fully advanced past the glass threads. Use water to moisten the o-ring when necessary. Use proper personal protective equipment (PPE) when handling glassware.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
System 45 is a trademark of John Babashak

replacement part

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service