Skip to Content
Merck
All Photos(1)

Key Documents

Z256773

Ace addition funnel

capacity 1,000 mL

Synonym(s):

funnel glass, glass funnel, glass funnels

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$849.00

$849.00


Check Cart for Availability


Select a Size

Change View
1 EA
$849.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

$849.00


Check Cart for Availability

Joint

joint ST/NS24/40

description

threaded stopcock 0 to 5 mm orifice

manufacturer/tradename

Ace Glass 729824

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Angled position makes manipulation of stopcock easier than conventional style. Leak-proof with complete drainage, pressure-equalizing arm, precise needle-valve adjustment, and double-scale graduations.

Threaded stopcock (0 to 3 mm orifice for funnels up to 250 mL and 0 to 5 mm orifice for funnels 500 mL and larger) with PTFE plug permits smooth needle-valve adjustment down to 0.1 mL/min flow rate. Double PTFE-ring seals prevent exposure of backup O-ring to corrosive liquids.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service