Skip to Content
Merck
All Photos(1)

Key Documents

Z314595

FORTUNA® Optima glass syringes with interchangeable components

capacity 100 mL, Luer lock tip style

Synonym(s):

Glass syringe

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$153.00

$153.00


Check Cart for Availability


Select a Size

Change View
1 EA
$153.00

About This Item

UNSPSC Code:
42142600
eCl@ss:
32070500
NACRES:
NB.03

$153.00


Check Cart for Availability

material

borosilicate glass

feature

autoclavable
graduated 4 mL

manufacturer/tradename

Fortuna Graf

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Interchangeable barrels and plungers
  • Flanges flat on two sides to prevent syringe rolling
  • Colored ring on plunger ends for easy volume measurement
  • Conformity certified by H mark

Glass Luer
- standard Luer hub
Luer lock - metal Luer lock tip on glass syringe, easy twist locks Luer needle onto syringe

Legal Information

FORTUNA is a registered trademark of Poulten & Graf Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service