Skip to Content
Merck
All Photos(1)

Key Documents

21736

Valco® Precision Sampling syringe, Magnum series

volume 100 mL, removable needle, needle L × O.D. × I.D. 2 in. × 0.035 in. × 0.023 in.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,040.00

$1,040.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$1,040.00

About This Item

UNSPSC Code:
41122001

$1,040.00


Check Cart for Availability

Request a Bulk Order

material

bevel tip needle
glass syringe

description

Magnum Series

feature

removable needle

packaging

pkg of 1 ea

manufacturer/tradename

VICI 060040

needle L × O.D. × I.D.

2 in. × 0.035 in. × 0.023 in.

volume

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Magnum Series - Removable Needle: This Pressure-Lok series syringe allows sampling and storage of samples up to 500 mL. A low-dead volume, removable needle is used, and a rotary valve allows on-site sampling for later analysis. It is ideal for collection, trace analysis and sample concentration of environmental contaminants.

Legal Information

Valco is a registered trademark of Valco Instruments Co. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service