Skip to Content
Merck
All Photos(1)

Key Documents

Z284548

Sigma-Aldrich

Aldrich® large-capacity cold trap

Replacement bulb, for Z284521, with 50 mm O-ring joint

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$477.00

$477.00


Check Cart for Availability


Select a Size

Change View
1 EA
$477.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

$477.00


Check Cart for Availability

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

With removable cold-fingers and a choice of 55/50 joint or 50 mm O-ring joint. Traps with O-ring joint include pinch clamp. Use with or without dry ice to condense and collect in trap. Dewar flask F9651 is recommended for use with 500 mL capacity cold traps.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service