Skip to Content
Merck
All Photos(2)

Key Documents

Z282162

Keck® Quick-Disconnect Adapter

flask/bulkhead adapter, white

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$242.00

$242.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$242.00

About This Item

UNSPSC Code:
41121815
NACRES:
NB.35

$242.00


Check Cart for Availability

packaging

pkg of 10 ea

color

white

Looking for similar products? Visit Product Comparison Guide

General description

Allows tubing adapter to fit through glassware, tanks, or walls
Safely and easily connect and disconnect tubing from glassware and other tubing with just a quarter twist.
• Eliminates broken glass ports and prevents twisted tubing
• Polybutylene terephthalate (PBT) body safe to 392 °F (200 °C)
• Ethylene propylene rubber (EPDM) O-rings and gaskets safe to 302 °F (150 °C)
Tubing-to-tubing connections, choose:
1. One tubing coupling adapter
2. Two tubing adapters (for the same or different tubing sizes)
Tubing-to-glass connections, choose:
1. One tubing adapter (depending on your desired tubing size)
2. One glassware adapter (depending on your specific glassware port
size and type-threaded or barbed)
Tubing to glassware, tanks, or walls, choose:
1. A flask/bulkhead adapter
2. An appropriate tubing adapter

Application

use with tubing adapters Z282170 and Z282189

Legal Information

Keck is a registered trademark of Adcuram Lab Technologies GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service