Skip to Content
Merck
All Photos(1)

Key Documents

Z274976

Kimax® weighing bottle, Style I

capacity 50 mL

Synonym(s):

15165-6030

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$360.00

$360.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$360.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.71

$360.00


Check Cart for Availability

material

glass bottle
glass stopper
round bottle

Joint

joint ST/NS neck60/12

feature

with cap

packaging

pkg of 2 ea

manufacturer/tradename

Kimble® 15165-6030

I.D. × H

60 mm × 30 mm

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

These bottles are used in applications that require adding and removing substances to determine precise weight.

Features and Benefits

  • Kimax® weighing bottles are ideal for determining the precise weight of the samples for various laboratory applications.
  • Manufactured from low extractable borosilicate glass.
  • Designed from Federal Specification NNN-B-1493 requirements.
  • The cylindrical, tall form features a closed bottom stopper that fits into an internally ground body.
  • Plug style stopper creates a perfect seal and prevents sample loss.

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service