Skip to Content
Merck
All Photos(1)

Key Documents

Z251739

BIBASE rubber support ring

fits flask, 500 ‑ 2,000 mL, Blue silicone

Synonym(s):

flask support base, round-bottom flask ring

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$77.10

$77.10


Available to ship on22 April 2025Details



Select a Size

Change View
1 EA
$77.10

About This Item

UNSPSC Code:
41100000
NACRES:
NB.43

$77.10


Available to ship on22 April 2025Details


material

silicone

sterility

non-sterile

feature

fits flask 500 ‑ 2,000 mL

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

capacity

500-2000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Reversible; can also be stacked upon each other. Three sizes provide six different diameters for round-bottom flasks ranging from 50 to 6,000 mL. Excellent adhesion to glass prevents slippage and also offers thermal and electrical insulation. Available in two rubber types.
Black natural rubber − usable at temperatures from -20 to 70 °C (dry heat), -20 to 120 °C (moist heat), and has excellent chemical resistance.
Blue silicone − usable at temperatures from -20 to 200 °C. Withstands repeated high temperature or radiation. Physiologically non-toxic, biologically neutral.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service