Skip to Content
Merck
All Photos(1)

Key Documents

Z261017

Nalgene® polypropylene copolymer separatory funnel

capacity 125 mL

Synonym(s):

liquid separation funnel, plastic separation device

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$301.00

$301.00


Check Cart for Availability


Select a Size

Change View
1 EA
$301.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

$301.00


Check Cart for Availability

material

polypropylene copolymer bottle (PPCO)

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 4300-0125

capacity

125 mL

closure size

28 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Break-resistant and nearly transparent. Phase interface visible down to stopcock. PTFE stopcock and Tefzel® screw closure are leakproof.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Tefzel is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service