Skip to Content
Merck
All Photos(1)

Key Documents

Z260746

Nalgene® FEP separatory funnel

capacity 2,000 mL

Synonym(s):

liquid-liquid extraction funnel, nalgene separatory funnel

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,650.00

$1,650.00


Check Cart for Availability


Select a Size

Change View
1 EA
$1,650.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

$1,650.00


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 4301-2000

capacity

2,000 mL

closure size

53 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Break-resistant, nearly transparent, and impervious to any chemical typically used in a separatory funnel. Phase interface of colorless liquids is visible. FEP stopcock and funnel with Tefzel® ETFE screw closure. Stopcock and screw closure are leakproof.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Tefzel is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service