Skip to Content
Merck
All Photos(1)

Key Documents

Z210536

Pro-Pak® distillation packing

0.16 in.2, 316 SS

Synonym(s):

Distillation Packing Material

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$763.00

$763.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$763.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

$763.00


Check Cart for Availability

packaging

pkg of 1 L

manufacturer/tradename

Ace Glass 662404

Looking for similar products? Visit Product Comparison Guide

General description

Efficient, self-wetting, protruded metal dump-packing for distillation columns of 0.75 to 12 in. diameter. Maximum reflux rate of approximately 3.4 L/h. Free space for 0.16 in.2 size is 94% and for 0.24 in.2 size is 96%. Each package has a packing volume of approx. 1 L. Packed heights up to 20 ft possible without distortion.

Legal Information

Pro-Pak is a registered trademark of Cannon Instruments Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. how much packing provided per unit sale??

    1 answer
    1. Each package has a packing volume of approximately 1 L. The mass is approximately 391.5 grams (0.86 lb). See the image below to review additional product specifications that may be of interest:

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service