Skip to Content
Merck
All Photos(1)

Key Documents

Z175714

Sigma-Aldrich

Aldrich® Oldershaw distilling column

no. of plates: 10

, I.D. × O.D. 28 mm × 64 mm, Joints: ST/NS 29/42 (2)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$7,760.00

$7,760.00


Check Cart for Availability


Select a Size

Change View
1 EA
$7,760.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

$7,760.00


Check Cart for Availability

Joint

Joints: ST/NS29/42 (2)

I.D. × O.D.

28 mm × 64 mm

column size

~495 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Vacuum-jacketed, strip-silvered to provide two windows 180° apart for viewing. Consists of a series of sealed-in, perforated plates, each of which has a drain tube to direct condensed distillate to next lower plate and a weir to maintain uniform liquid level.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service