Skip to Content
Merck
All Photos(1)

Documents

Z205389

Sigma-Aldrich

Eye-protection holder

clear acrylic, H × W × D 3 1/4 in. × 9 in. × 6 3/4 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
46181802
NACRES:
NB.35

material

clear acrylic

feature

lid: no
Holds safety glasses

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F24877-0001

H × W × D

3 1/4 in. × 9 in. × 6 3/4 in.

back plate size

6 in.

General description

Sturdy holder provides workers with easy access to safety glasses or goggles. Wall mountable or freestanding.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service