Skip to Content
Merck
All Photos(1)

Key Documents

Z189030

Sigma-Aldrich

Ace four-neck round-bottom flask

capacity 3,000 mL

Synonym(s):

bottom flask, flask round, flask round bottom

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$709.00

$709.00


Check Cart for Availability


Select a Size

Change View
1 EA
$709.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$709.00


Check Cart for Availability

material

borosilicate glass
four-neck
round bottom flask

Joint

90 degree angle joint ST/NS24/40
center joint ST/NS34/45 vertical
side Joints ST/NS24/40 vertical, except for 500 mL, which is angled (2)

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Ace Glass 6952-40

capacity

3,000 mL

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service