Skip to Content
Merck
All Photos(1)

Key Documents

Z146870

Sigma-Aldrich

Check valve

Viton® O-ring, stainless steel valve

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$347.00

$347.00


Check Cart for Availability


Select a Size

Change View
1 EA
$347.00

About This Item

UNSPSC Code:
40141600
NACRES:
NB.51

$347.00


Check Cart for Availability

material

Viton® O-ring
stainless steel valve

parameter

-20-400 °F temp. range

Looking for similar products? Visit Product Comparison Guide

General description

Max. pressure: 3,000 psig. ¼ × ¼ in. NPTF inlets. Attaches to the outlet side of a regulator to prevent backstreaming of liquids and gases into the regulator or cylinder.

Operating Temperature Range:
Viton: -20 °F to 400 °F
EPR: -65 °F to 300 °F
Neoprene: 80 °F to 300 °F

Legal Information

Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service