Skip to Content
Merck
All Photos(1)

Key Documents

Z146501

Sigma-Aldrich

Ace Rotary-evaporator/freeze-drying flask

capacity 250 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$404.00

$404.00


Check Cart for Availability


Select a Size

Change View
1 EA
$404.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$404.00


Check Cart for Availability

material

borosilicate glass flask
round bottom
single-neck

sterility

non-sterile

feature

closure type Lid

packaging

pack of 1

manufacturer/tradename

Ace Glass 7030-04

technique(s)

cryopreservation: suitable

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Flange with two ground flats opposite each other allows nylon retainers on adapter head to pass over. O-ring in head and flask grooves make a vacuum-tight seal when head is turned 90° in either direction. No grease, springs, or clamp necessary. Adapter heads and O-rings sold separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service