Skip to Content
Merck
All Photos(1)

Key Documents

Z129186

Sigma-Aldrich

Aldrich® flask-type sprayer

Replacement flask, capacity 250 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$201.00

$201.00


Check Cart for Availability


Select a Size

Change View
1 EA
$201.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.51

$201.00


Check Cart for Availability

material

black rubber cap
borosilicate glass
flat bottom

sterility

non-sterile

feature

without cap

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Connect using the barb end to a low-pressure gas or air source of <5 psi. By positioning your thumb over the vent hole you can control the spray pattern.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service