Skip to Content
Merck
All Photos(1)

Key Documents

Z105856

Sigma-Aldrich

Micro jack

platform size 7.5 cm × 7.5 cm, anodized aluminum

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$318.00

$318.00


Check Cart for Availability


Select a Size

Change View
1 EA
$318.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

$318.00


Check Cart for Availability

material

anodized aluminum

manufacturer/tradename

Grauer

platform size

7.5 cm × 7.5 cm

General description

For the precise adjustment of small loads at elevations from 2.5 to 9cm. Jack can be raised with load in place.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service