WHA230800
Whatman® drain disc
diam. 37 mm
Synonym(s):
Whatman filter, Whatman filters, Z741485
Select a Size
$87.70
Select a Size
About This Item
$87.70
Recommended Products
material
polyethylene housing
sterility
non-sterile
packaging
pkg of 100 ea
manufacturer/tradename
Whatman 230800
Whatman Article No. 28418860 (US reference)
diam.
37 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Binder-Free Material: Ensures no contaminants affect filtration quality, enhancing experimental integrity.
- Thickness of 100 µm: Provides robust support, preventing filter tearing or rupturing while maintaining optimal flow rates.
- Chemically Inert: Suitable for a wide range of applications without reacting with solvents or chemicals.
- Variety of Diameters: Available in multiple sizes for compatibility with various membrane hardware, facilitating easy integration.
- Versatile Applications: Ideal for laboratory microfiltration, quality control, sterility testing, and tissue culture media filtration, improving efficiency and accuracy.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service