Skip to Content
Merck
All Photos(1)

Key Documents

WHA1113110

Whatman® qualitative filter paper, Grade 113, creped

circles, diam. 110 mm, pack of 100

Synonym(s):

Z752509

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$26.60

$26.60


Check Cart for Availability


Select a Size

Change View
1 PKG
$26.60

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$26.60


Check Cart for Availability

material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Whatman 1113-110
Whatman Article No. 28417663 (US reference)

parameter

28 sec/100 mL speed (Herzberg)
9 psi wet burst

diam.

110 mm

thickness

420 μm

pore size

30 μm (Particle retention)

basis weight

125 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate. The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations, etc. Some wet strengthened grades are available in folded (prepleated) forms.

Grade 113: 30 μm (fast, creped filter paper)
Ultra high loading capacity with a particle retention making it ideal for use with coarse or gelatinous precipitates. Fastest flow rate of the qualitative grades. Creped surface. Thickest filter paper in the qualitative range.

Features and Benefits

  • Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous precipitates.
  • Fastest flow rate of the qualitative grades.
  • Thickest filter paper in the qualitative range.
  • Creped surface.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service