Skip to Content
Merck
All Photos(1)

Key Documents

WHA10445835

Whatman® multiple vacuum filtration device

3-place, AS310/3, stainless steel, capacity 500 mL, 47/50, support screen

Synonym(s):

Z751065

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$6,160.00

$6,160.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$6,160.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$6,160.00


Check Cart for Availability

material

stainless steel
stainless steel housing

feature

47/50, support screen

packaging

pk of 1

manufacturer/tradename

Cytiva
Whatman 10445835
Whatman Article No. 28415611 (US reference)

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • The stainless steel manifold is fitted for three or six filtration units.
  • The apparatus can be autoclaved and sterilized by dry heat at up to 180°C.
  • Suitable only for vacuum operation.
  • If flushing tubes are used, do not exceed 1.3 bar (300 mbar over-pressure)
  • Applications includes: Microbiology quality control, residue analyses, serial filtration carried out rapidly and easily with a common drainage outlet.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service