Skip to Content
Merck
All Photos(1)

Key Documents

WHA10440000

Whatman® stainless steel vacuum filtration device

MV050/0 Vacuum filtration apparatus, filter volume 500 mL × 47/50 mm, pack of 1

Synonym(s):

Z698229, vacuum filtration system

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$1,510.00

$1,510.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$1,510.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$1,510.00


Check Cart for Availability

material

stainless steel housing

packaging

pack of 1

manufacturer/tradename

Whatman 10440000
Whatman Article No. 28415524 (US reference)

D

40 mm , Prefilter

filter size × area

47/50 mm × 12.5 cm2

filter volume

500 mL × 47/50 mm

Looking for similar products? Visit Product Comparison Guide

General description

All MV series vacuum filtration devices are made of stainless steel, which is expecially suitable for microbiological applications. The system can be used up to 200C, is autoclavable and can be sterilised by dry heat up to 180C.

Applications
  • Microbiology (e.g., Escherichia coli detection), biochemistry, hydrobiology
  • Drinks (e.g., cold sludge in beer), foodstuffs (e.g., ice cream), pharamceuticals, cosmetics, water, wastewater
  • Residue anaylsis, precipitate anaylsis, contamination tests

Features and Benefits

  • The system can be used up to 200°C, is autoclavable and can be sterilized by dry heat up to 180°C
  • Applications include: microbiology (e.g Escherichia coli detection), biochemistry, hydrobiology. – food & beverage (e.g cold sludge in beer; ice cream), pharmaceuticals, cosmetics, water wastewater. - Residue analysis, precipitate analysis, contamination tests.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service