Skip to Content
Merck
All Photos(1)

Key Documents

WHA10343976

Whatman® qualitative filter paper for technical use, Grade 2589d

sheets, W × L 25 mm × 75 mm, pack of 100

Synonym(s):

Whatman filter, Whatman paper, Z696218, paper filter

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$84.40

$84.40


Check Cart for Availability


Select a Size

Change View
1 PKG
$84.40

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$84.40


Check Cart for Availability

material

cellulose
sheets

feature

Grade 2589d

packaging

pack of 100

manufacturer/tradename

Whatman 10343976
Whatman Article No. 28414616 (US reference)

parameter

235 sec/100 mL speed (Herzberg)

W × L

25 mm × 75 mm

thickness

1000 μm

pore size

2-6 μm (Particle retention)

basis weight

500 g/m2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.

Grade 2589d: 2-6 μm

A very thick filter with high wet strength. Offers medium to slow rate and retains very fine particles.

Features and Benefits

  • A very thick filter with high wet strength. Offers medium to slow flow rate and retains very fine precipitates.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service