Skip to Content
Merck
All Photos(1)

Key Documents

SYNF111900L

Synthware Dewar flask, tall form with metal housing

flask capacity 3500 mL, tall form with metal housing

Synonym(s):

Synthware F111900L

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$948.00

$948.00


Check Cart for Availability


Select a Size

Change View
1 EA
$948.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.51

$948.00


Check Cart for Availability

material

aluminum flask

Joint

Joints neck (120)

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F111900L

I.D. × depth

12 cm × 30.2 cm

flask capacity

3500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Dewar flask with weighted metal base for stability and with a full-length aluminum housing which extends to the top rim for added protection.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service