Skip to Content
Merck
All Photos(1)

Key Documents

SYNF240100

Synthware Dewar flask, hemispherical low form

I.D. × O.D. 65 mm × 80 mm, fits 100 mL flasks

Synonym(s):

Synthware F240100,

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$540.00

$540.00


Check Cart for Availability


Select a Size

Change View
1 EA
$540.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.51

$540.00


Check Cart for Availability

material

aluminum flask

Joint

Joints neck (80)

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F240100

I.D. × O.D.

65 mm × 80 mm

I.D. × depth

8 cm × 6.5 cm

flask capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Flask size shown is the maximum capacity flask that will fit inside the Dewar. With aluminum housing to transfer magnetic field.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service