Skip to Content
Merck
All Photos(1)

Documents

SYNC251200

Synthware Allihn condenser

joint: ST/NS 24/40, jacket L 200 mm, hose size 10 mm

Synonym(s):

Synthware C251200, Bulb condenser

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

Joint

joint: ST/NS24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C251200

hose size

10 mm

jacket L

200 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service