Skip to Content
Merck
All Photos(1)

Key Documents

HAM61615-01

Fill tubing for Hamilton® Microlab® 600 pipettor

FEP, gauge × L 18 × 1219 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$109.00

$109.00


Estimated to ship on17 April 2025



Select a Size

Change View
1 EA
$109.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

$109.00


Estimated to ship on17 April 2025


material

FEP

gauge × L

18 × 1219 mm

tubing volume

1146 μL

fitting

1/4-28

suitability

suitable for (us with less than or equal to 1 mL syringes)

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microlab is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service