Skip to Content
Merck
All Photos(1)

Key Documents

HAM238380

Hamilton® Polyplast lab pH electrode

plastic (SAN)/glass, S7 connector

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$360.00

$360.00


Check Cart for Availability


Select a Size

Change View
1 EA
$360.00

About This Item

UNSPSC Code:
41115604
NACRES:
NB.79

$360.00


Check Cart for Availability

material

cylindrical V glass membrane
plastic (SAN)/glass
single pore diaphragm

feature

electrode Polisolve electrolyte
S7 connector

parameter

0-60 °C temp. range

diam.

12 mm

immersion depth

10 mm

pH

0-14

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service