Skip to Content
Merck
All Photos(1)

Key Documents

HAM202640

Hamilton® chromatography syringe, for Shimadzu GC autosampler

model, 701 RN, removable needle, volume × L 10 μL × 43 mm, needle gauge 22s

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$230.00

$230.00


Check Cart for Availability


Select a Size

Change View
1 EA
$230.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

$230.00


Check Cart for Availability

material

Microliter syringe

grade

for chromatography

feature

autoclavable: no
model 701 RN, removable needle

manufacturer/tradename

Hamilton

parameter

20-50 °C temp. range (68-122 °F)
2000 psig pressure

needle I.D. × O.D.

0.13 mm × 0.711 mm

needle gauge

22s

volume × L

10 μL × 43 mm

suitability

suitable for chromatography

Related Categories

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service