Skip to Content
Merck
All Photos(2)

Key Documents

GRFETS10

Sigma-Aldrich

Graphene FET chip

S10

Synonym(s):

Graphene FET, Graphene FET sensor, Graphene FET with 30 Hall-bar devices and 6 2-probe configurations with varied channel geometry

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$992.00

$992.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$992.00

About This Item

UNSPSC Code:
43211915
NACRES:
NA.23

$992.00


Check Cart for Availability

Request a Bulk Order

description

Dirac point:< 50 V
Gate Oxide material: SiO2
Gate Oxide thickness: 90 nm
Graphene field-effect mobility: >1000 cm2/V·s
Maximum gate-source voltage: ± 50 V
Maximum temperature rating: 150 °C
Maximum drain-source current density: 107 A/cm2

Metallization: Chromium 2 nm/Gold 50 nm
Monolayer CVD grown Graphene based field effect transistors (FET) S10
Residual charge carrier density: <2 x 1012 cm-2
Resistivity of substrate: 1-10 Ω·cm
Yield >75%

Looking for similar products? Visit Product Comparison Guide

General description

Device configuration:

This Graphene FET chip provides 36 graphene devices distributed in a grid pattern on the chip. 30 devices have Hall-bar geometry and 6 have 2-probe geometry.
The Hall-bar devices can be used for Hall measurements as well as 4-probe and 2-probe measurements. There are graphene channels with varied dimensions to allow systematic investigation of device properties.
Graphene FET chip (GFET-S10 chip) is a graphene based field effect transistor chip with a symmetric transconductance of 8 μS and an operational current density of 105 A/cm2. The fabricated device has a monolayered graphene which is coated by chemical vapor deposition (CVD) on silicon substrate. It also has similar gate insulators in the source and drain.[1][2][3]

Application

  • Graphene device research[4]
  • FET based sensor research for active materials deposited on graphene[5]
  • Chemical sensors[5]
  • Biosensors[6]
  • Bioelectronics[6]
  • Magnetic sensors
  • Photodetectors
GFET-S10 chip can be used as a biosensor and a chemical sensor for biological applications.[7][8]

Features and Benefits

Device Features:

  • State-of-art graphene FETs utilizing consistent high-quality CVD grown monolayer graphene
  • Devices are not encapsulated and can be functionalized by additives
  • Perfect platform for sensor research and development
  • 36 individual graphene FETs per chip
  • Mobilities typically > 1000 cm2/V·s

Caution

Basic handling instructions:The monolayer CVD graphene used in this FET device is highly prone to damage by external factors.
To maintain the quality of the devices, we recommend taking the following precautions:
  • Be careful when handling the graphene FET chip.
  • Tweezers should not contact the device area directly.

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Graphene field effect transistors on flexible substrate: stable process and high RF performance
2016 11th European microwave integrated circuits conference, 7(1), 165-168 (2016)
Lanthanide complexes as molecular dopants for realizing air-stable n-type graphene logic inverters with symmetric transconductance
Gajarushi AS, et al.
Materials Horizons, 6(4), 743-750 (2019)
Wafer-scale statistical analysis of graphene field-effect transistors-part II: analysis of device properties
Smith A D, et al.
IEEE Transactions on Electron Devices, 64(9), 3927-3933 (2017)
Review-Field-Effect Transistor Biosensing: Devices and Clinical Applications
Syu Y C, et al.
ECS journal of solid state science and technology : JSS, 7(7), Q3196-Q3207 (2018)
MoS2-graphene heterostructures as efficient organic compounds sensing 2D materials
Pham T, et al.
Carbon, 142, 504-512 (2019)

Articles

Graphene nanoribbons (GNRs) are quasi-one-dimensional narrow strips of graphene comprised of sp2-hybridized carbon atoms arranged into hexagonal honeycomb lattice configurations.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service