Skip to Content
Merck
All Photos(1)

Key Documents

900415

Sigma-Aldrich

Graphene, monolayer film

10 cm x 10 cm on copper foil, avg. no. of layers, 1

Synonym(s):

Graphene/Cu

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$785.00

$785.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$785.00

About This Item

UNSPSC Code:
12141908
NACRES:
NA.23

$785.00


Check Cart for Availability

Request a Bulk Order

Product Name

Monolayer graphene film, 10 cm x 10 cm on copper foil, avg. no. of layers, 1

Quality Level

form

film

feature

avg. no. of layers 1

Looking for similar products? Visit Product Comparison Guide

General description

  • Graphene film.
  • Growth method: CVD synthesis.
  • Appearance: Transparent film.
  • Transparency: >97%.
  • Coverage: >95%.
  • Number of graphene layers: 1.
  • Thickness (theoretical): 0.345 nm.
  • FET electron mobility on Al2O3: 2000 cm2/Vs.
  • Hall electron mobility on SiO2/Si: 4000 cm2/Vs.
  • Sheet resistance on SiO2/Si: 450±40 Ω/sq (1cm x1cm).
  • Grain size: Up to 10 μm.
  • Substrate: Copper Foil.
  • Thickness: 18 μm.
The product is pre-treated for easier bottom layer removal. The monolayer graphene on the back side of copper is partially removed but not completely so an additional treatment like RIE is needed before transfer to eliminate the bottom layer totally.

Application

  • Flexible batteries.
  • Electronics.
  • Aerospace industry.
  • MEMS and NEMS.
  • Microactuators.
  • Conductive coatings.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Fabrication and Electrochemical Characterization of Single and Multi-Layer Graphene Anodes for Lithium-Ion Batteries.
Radhakrishnan G, et al.
Journal of the Electrochemical Society, 159(6), A752 ? A761-A752 ? A761 (2012)
Ultrathin rechargeable all-solid-state batteries based on monolayer graphene.
Wei D, et al.
Journal of Material Chemistry A, 1, 3177-3181 (2013)

Articles

Professors summarize recent 2D materials synthesis advancements and biosensing applications in various fields.

Advances in scalable synthesis and processing of two-dimensional materials

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service