Skip to Content
Merck
All Photos(1)

Documents

DWKBDD324P

Azlon Graduated Griffin-Style Low Form Beakers

polymethylpentene, capacity 100 mL

Synonym(s):

BDD324P

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

polymethylpentene

packaging

pkg of 12 ea

manufacturer/tradename

Azlon

storage condition

room temperature

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

Application

Ideal for general laboratory use and management of liquid samples

Features and Benefits

Autoclavable to 150°C

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service