Skip to Content
Merck
All Photos(1)

Key Documents

DWK73790-10

KIMBLE® centrifuge tube

with plain rim finish, conical bottom clear glass, capacity (10 mL), without cap, non-sterile

Sign Into View Organizational & Contract Pricing

Select a Size

125 EA
$276.00

$276.00


Check Cart for Availability


Select a Size

Change View
125 EA
$276.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

$276.00


Check Cart for Availability

material

conical bottom clear glass
conical bottom
transparent borosilicate glass tube

sterility

non-sterile

packaging

case of 125 ea shrink wrapped in modular tray

manufacturer/tradename

Kimble® 73790-10

capacity

(10 mL)

fitting

neck (Pushfit)

Looking for similar products? Visit Product Comparison Guide

General description

Plain, disposable centrifuge tube can withstand centrifugation up to 2,980 RCF. Closures are not supplied

  • Conical bottom
  • The 5, 10, 15 sizes have a finished top for a snap-cap closure (not supplied)
  • The 50mL size has a tooled top
  • Shrink wrapped in modular trays to keep them clean and safe in transmit
  • Manufactured from 51 expansion, low extractable borosilicate glass conforming to USP Type 1 and ASTM E438, Type 1, Class B requirements
Screw Thread Disposable Centrifuge Tubes

  • These tubes are suitable for tissue culture work and general bacteriological use.
  • Supplied without caps
  • No marking spot
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service