Skip to Content
Merck
All Photos(1)

Key Documents

DWK286218204

DURAN® silicone rubber seal

GL 32 neck, diam. × thickness (29 mm) (16 mm)

Synonym(s):

286218204

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
$112.00

$112.00


Check Cart for Availability


Select a Size

Change View
10 EACH
$112.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$112.00


Check Cart for Availability

material

silicone seal

packaging

case of 10 ea

manufacturer/tradename

DURAN® 286218204

diam. × thickness

(29 mm) (16 mm)

fitting

GL 32 neck

Looking for similar products? Visit Product Comparison Guide

General description

Suitable for PBT screw cap

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service