Skip to Content
Merck
All Photos(2)

Key Documents

DWK257106304

DURAN® filtration apparatus complete with PTFE insert

clamp, filter flask and funnel, filter thickness (47 mm), non-sterile

Synonym(s):

257106304

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$1,870.00

$1,870.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$1,870.00

About This Item

UNSPSC Code:
41104925
NACRES:
NB.43

$1,870.00


Check Cart for Availability

material

borosilicate glass 3.3 filter

sterility

non-sterile

packaging

case of 1 ea

manufacturer/tradename

DURAN® 257106304

filter thickness

(47 mm)

General description

Virtually universal applications, as the medium only comes into contact with glass and PTFE. Fired-on, highly durable white print. Replaceable plates and PTFE adapters allow easy and fast cleaning from both sides. The tried-and-tested DURAN filtering flask and PTFE hose connection (suitable for tubes with ID 8 mm) enable safe working in the laboratory. The replaceable plates and the PTFE adapter in conjunction with the clamp enable rapid changing of porosities or replacement of filters. Easy-to-read scale with graduation marks to estimate the contentFired-on, highly durable white print.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service