Skip to Content
Merck
All Photos(1)

Key Documents

DWK231751159

Disposable Culture Tube

Synonym(s):

231751159

Sign Into View Organizational & Contract Pricing

Select a Size

100 EACH
$139.00

$139.00


Check Cart for Availability


Select a Size

Change View
100 EACH
$139.00

About This Item

UNSPSC Code:
41121706
NACRES:
NB.13

$139.00


Check Cart for Availability

material

polypropylene screw cap
soda-lime glass vial

Joint

Joints (GL 14)

feature

seal (rubber)

packaging

pkg of 100 ea

manufacturer/tradename

231751159

W × L

12 mm × 100 mm

Looking for similar products? Visit Product Comparison Guide

Application

Preparation cell culture, sample collecting, storage

Features and Benefits

straight rim, round bottom, not reusable, with screw cap

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service