Skip to Content
Merck
All Photos(1)

Documents

MTCC2625B

MTC Bio Screw Cap Centrifuge Tube

capacity 25 mL, conical bottom, sterile, pack of 200 ea (8 x bags 25ea)

Synonym(s):

conical tube, plastic tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.78

material

blue cap
clear tube
conical bottom
polypropylene
round
screw top cap

sterility

sterile

packaging

pack of 200 ea (8 x bags 25ea)

manufacturer/tradename

MTC Bio C2625-B

parameter

12,000 × g speed (max)

capacity

25 mL

diam. × L

27 mm × 78 mm

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge Tube, 25mL PP, sterile, with screw cap, 8 bags of 25 tubes, 200/pack
These centrifuge tubes are made of premium polypropylene to maximize centrifugal strength and maintain clarity. Tubes and caps may be frozen at temperatures as low as 86˚C. Caps have a flat top surface for easy marking and labeling.

Features and Benefits

  • Sterile, RNase, DNase, pyrogen and cytotoxin free
  • Available racked or bagged
  • Compatible with standard rotors
  • Frosted marking surface

Legal Information

MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service