Skip to Content
Merck
All Photos(1)

Key Documents

DWK213513304

DURAN® short stem funnel

glass funnel(s), funnel capacity (25 mL)

Synonym(s):

213513304

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
$463.00

$463.00


Check Cart for Availability


Select a Size

Change View
10 EACH
$463.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

$463.00


Check Cart for Availability

material

glass funnel(s)

packaging

case of 10 ea

manufacturer/tradename

DURAN® 213513304

funnel capacity

(25 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service