Skip to Content
Merck
All Photos(1)

Key Documents

BR145540

BRAND® funnel short stem, glass

short stem, borosilicate glass, diam. 100 mm

Synonym(s):

Funnels

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$20.40

$20.40


Available to ship on28 April 2025Details



Select a Size

Change View
1 EA
$20.40

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

$20.40


Available to ship on28 April 2025Details


material

borosilicate glass

feature

for rapid filtration

manufacturer/tradename

BRAND 145540

diam.

100 mm

stem diam. × L

10 mm × 100 mm

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® Funnel with Short Stem is designed for efficient and rapid filtration in laboratory applications. Made from high-quality Boro 3.3 glass, this funnel combines durability with excellent performance. The short stem facilitates quick liquid transfer and minimizes the risk of clogging during filtration processes. The funnel is angled at 60°, optimizing flow rates. The upper rim is either ground or fire-polished, ensuring a smooth finish that enhances safety and ease of use.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service