CLS985025X
Pyrex® flat bottom culture tube, rimless
capacity 47.0 mL
Synonym(s):
culture tubes, test tubes, Corning® 9850
Select a Size
$193.00
Available to ship on28 April 2025Details
Select a Size
About This Item
$193.00
Available to ship on28 April 2025Details
Recommended Products
material
borosilicate glass
flat bottom tube
sterility
non-sterile
feature
cap: no
packaging
pack of 36 ea
case of 72
manufacturer/tradename
Corning 9850-25X
capacity
47.0 mL
diam. × L
25 mm × 120 mm
color
clear
suitability
suitable for (plant culture)
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service