Skip to Content
Merck
All Photos(1)

Key Documents

CLS810150

Pyrex® centrifuge tube with colored graduations, beaded rim

capacity 50 mL

Synonym(s):

Corning® 8101

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$30.40

$30.40


Check Cart for Availability


Select a Size

Change View
1 EA
$30.40

About This Item

UNSPSC Code:
41121703
NACRES:
NB.43

$30.40


Check Cart for Availability

material

borosilicate glass
conical bottom tube

sterility

non-sterile

feature

cap: no

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 8101-50

O.D. × L

28 mm × 135 mm

capacity

50 mL

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

Tubes have sharp, colored enamel graduations and markings. Precision formed tips and uniform walls throughout for a high degree of accuracy and mechanical strength.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service