Skip to Content
Merck
All Photos(1)

Key Documents

CLS7080025X

Pyrex® VISTA test tube

diam. × L 25 mm × 200 mm

Synonym(s):

Corning® 70800

Sign Into View Organizational & Contract Pricing

Select a Size

200 EA
$792.00

$792.00


Available to ship on17 April 2025Details



Select a Size

Change View
200 EA
$792.00

About This Item

UNSPSC Code:
41121700
NACRES:
NB.43

$792.00


Available to ship on17 April 2025Details


material

borosilicate glass
neck (Beaded rim)
round bottom tube

sterility

non-sterile

feature

graduations: no

packaging

case of 200

manufacturer/tradename

Corning 70800-25X

diam. × L

25 mm × 200 mm

volume

70 mL

color

clear

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
VISTA is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service