Skip to Content
Merck
All Photos(1)

Key Documents

CLS707910N

Pyrex® serological pipettes, disposable, non-sterile, unplugged

volume 10.0 mL

Synonym(s):

ETERNA, Graduated Pipettes, Pipettes, SILBERBRAND

Sign Into View Organizational & Contract Pricing

Select a Size

720 EA
$797.00

$797.00


Check Cart for Availability


Select a Size

Change View
720 EA
$797.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.04

$797.00


Check Cart for Availability

material

borosilicate glass

sterility

non-sterile

feature

DNase free: no
RNase free: no
graduations
subdivision

packaging

pack of 120 ea
case of 720 ea

manufacturer/tradename

Corning 7079-10N

volume measuring range

10.0 mL

capacity

10 mL

tip size

, Narrow

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Disposable PYREX® glass pipettes are calibrated "to deliver" (TD) with blow-out
  • Long, slender, tapered tips of pipettes make pipetting faster and easier
  • All pipettes have negative graduations and fire polished tips for burr-free, even flow rates
  • Nonsterile, unplugged and bulk packed.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service