Skip to Content
Merck
All Photos(1)

Key Documents

CLS70782N

Pyrex® serological pipettes, disposable, sterile, plugged

volume 2.0 mL, accuracy: 0.01 mL

Synonym(s):

Corning® 7078

Sign Into View Organizational & Contract Pricing

Select a Size

700 EA
$517.00

$517.00


Check Cart for Availability


Select a Size

Change View
700 EA
$517.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.04

$517.00


Check Cart for Availability

material

borosilicate glass

description

plugged

sterility

sterile

manufacturer/tradename

Corning 7078-2N

volume measuring range

2.0 mL, accuracy: 0.01 mL

capacity

2.0 mL

Looking for similar products? Visit Product Comparison Guide

General description

These sterile disposable Pyrex serological pipettes are designed for the larger-volume user. They are calibrated "to deliver" (TD) with blow-out and are packed to permit easy access to several pipettes at a time without contaminating the entire case. Similar to No. 7077, except multi-packed in plastic bags.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service