Skip to Content
Merck
All Photos(1)

Key Documents

CLS5139550

Pyrex® low actinic media storage bottle, graduated with screw cap

capacity 50 mL

Synonym(s):

graduated bottle, media bottle, media bottles, Corning® 51395

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
$114.00

$114.00


Check Cart for Availability


Select a Size

Change View
4 EA
$114.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$114.00


Check Cart for Availability

material

borosilicate glass bottle
cylindrical bottle
polypropylene cap

sterility

non-sterile

feature

cap
graduations

packaging

case of 4 ea
pack of 4 ea

manufacturer/tradename

Corning 51395-50

availability

not available in EU

bottle neck diam.

17 mm

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Heavy-duty, low actinic, amber glass bottles protect light-sensitive materials. Include linerless, one-piece, autoclavable, orange PP, plug-seal caps (size GL 45) with drip-free pouring rings. Permanent, white enamel graduations and marking spots.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service