Skip to Content
Merck
All Photos(1)

Key Documents

CLS498550

Pyrex® narrow-mouth Erlenmeyer flask with screw-cap

capacity 50 mL

Synonym(s):

conical flasks, erlenmeyer flasks, flask erlenmeyer, flasks erlenmeyer, Corning® 4985

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
$601.00

$601.00


Available to ship on28 April 2025Details



Select a Size

Change View
24 EA
$601.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$601.00


Available to ship on28 April 2025Details


material

borosilicate glass
narrow-mouth
phenolic cap
screw top cap

neck thread size

24-410

sterility

non-sterile

feature

cap
closure type Screw cap
subdivision 10 mL

packaging

pack of 12
case of 24

manufacturer/tradename

Corning 4985-50

volume measuring range

20-50 mL

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

With impact-resistant, phenolic screw-cap equipped with cemented, inert white-rubber liner; resistant to steam sterilization. Graduated in white enamel to approximate capacity. With oval marking spot.

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service