Skip to Content
Merck
All Photos(1)

Key Documents

CLS3965100

Pyrex® aseptic filling bell

hose outlet O.D. 12.7 mm

Synonym(s):

Corning® 3965

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$341.00

$341.00


Available to ship on28 April 2025Details



Select a Size

Change View
2 EA
$341.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$341.00


Available to ship on28 April 2025Details


description

For use with bottles

manufacturer/tradename

Corning 3965-100

O.D. × H

109 mm × 140 mm

hose outlet O.D.

12.7 mm

Looking for similar products? Visit Product Comparison Guide

General description

For aseptic filling of vessels. Rubber tubing is attached to the top of the tubulation while the receiving vessel is placed inside the bell.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service