CLS213050
Pyrex® Precision-bore Class A burette
capacity 50 mL
Synonym(s):
burette precision, burettes, Corning® 2130
Select a Size
$225.00
Available to ship on28 April 2025Details
Select a Size
About This Item
$225.00
Available to ship on28 April 2025Details
Recommended Products
material
borosilicate glass
feature
subdivision 0.10 mL
manufacturer/tradename
Corning 2130-50
tol. measuring range
0.05 mL
capacity
50 mL
Looking for similar products? Visit Product Comparison Guide
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service